Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 313836

  • Zoro # G115856025


product price: $51.69
/ea

Key Features

End Mill Style
Corner-Radius
Number of Flutes
2
List Number
2012
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313836
Zoro #
G115856025
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
4 in
Milling Dia.
0.25 in
Neck Length
1.75 in
Shank Dia.
1/4 in
Length of Cut
0.375 in

Details

End Mill Style
Corner-Radius
Number of Flutes
2
List Number
2012
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Finish - Machining
ZrN
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
High Performance
Series
Performance AL

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.375 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.