Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 313851

  • Zoro # G315856030


product price: $53.55
/ea

Key Features

Single End/Double End
Single
Shank Dia.
1/4 in
Length of Cut
0.75 in
Neck Length
1.375 in
Milling Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313851
Zoro #
G315856030
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Length of Cut
0.75 in
Neck Length
1.375 in
Milling Dia.
0.25 in
Overall Length
4 in
Corner Radius
0.03 in

Details

Single End/Double End
Single
Number of Flutes
2
List Number
2012
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Flute Spacing
Fixed
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Flute Type
Spiral
Material - Machining
Carbide
Max. Helix Angle
45 Degrees
Measurement System
Inch
Series
Performance AL
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.75 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.