Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 314584

  • Zoro # G915856041


product price: $29.65
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/4 in
End Mill Style
Corner-Radius
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314584
Zoro #
G915856041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Corner Radius
0.01 in
Length of Cut
0.75 in
Milling Dia.
0.25 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
2030
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Measurement System
Inch
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Type
Spiral
Series
Performance AL
Material - Machining
Carbide
Flute Spacing
Fixed
Finish - Machining
Uncoated

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.