Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 314592

  • Zoro # G215855966


product price: $30.59
/ea

Key Features

List Number
2030
Overall Length
2 1/2 in
Number of Flutes
3
Milling Dia.
0.25 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314592
Zoro #
G215855966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Dia.
0.25 in
Length of Cut
0.75 in
Shank Dia.
1/4 in
Corner Radius
0.03 in

Details

Item
Corner Radius End Mill
List Number
2030
Number of Flutes
3
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Series
Performance AL
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Flute Type
Spiral
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.