Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 314596

  • Zoro # G415855988


product price: $32.09
/ea

Key Features

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314596
Zoro #
G415855988
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Corner Radius
0.045 in
Milling Dia.
0.25 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2030
Single End/Double End
Single
Series
Performance AL
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Material - Machining
Carbide
Material Grade - Machining
High Performance
Measurement System
Inch
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.045 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.