Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 315394

  • Zoro # G915856164


product price: $37.95
/ea

Key Features

Number of Flutes
3
End Mill Cutting Type
Center Cutting
Overall Length
2 1/2 in
Neck Length
0.75 in
List Number
2032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315394
Zoro #
G915856164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Neck Length
0.75 in
Corner Radius
0.03 in
Length of Cut
0.375 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

Number of Flutes
3
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
List Number
2032
Single End/Double End
Single
End Mill Style
Corner-Radius
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
ZrN
Material - Machining
Carbide
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Series
Performance AL
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.375 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.