Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 315397

  • Zoro # G715856142


product price: $39.59
/ea

Key Features

List Number
2032
Neck Length
0.75 in
Milling Dia.
0.25 in
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315397
Zoro #
G715856142
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
0.75 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Corner Radius
0.06 in
Length of Cut
0.375 in

Details

Item
Corner Radius End Mill
List Number
2032
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Number of Flutes
3
Single End/Double End
Single
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
ZrN
Series
Performance AL
Material - Machining
Carbide
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.375 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.