Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 315413

  • Zoro # G415856091


product price: $51.39
/ea

Key Features

Milling Dia.
0.25 in
List Number
2032
Overall Length
4 in
Number of Flutes
3
Neck Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315413
Zoro #
G415856091
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.25 in
Overall Length
4 in
Neck Length
1.75 in
Corner Radius
0.015 in
Length of Cut
0.375 in
Shank Dia.
1/4 in

Details

Item
Corner Radius End Mill
List Number
2032
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Measurement System
Inch
Primary Material Application ISO Code
N
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
ZrN
Series
Performance AL
Shank Type - Machining
Straight
Flute Spacing
Fixed
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.375 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.