Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 315423

  • Zoro # G015856125


product price: $52.99
/ea

Key Features

Single End/Double End
Single
List Number
2032
Neck Length
1.375 in
Shank Dia.
1/4 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315423
Zoro #
G015856125
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Neck Length
1.375 in
Shank Dia.
1/4 in
Length of Cut
0.75 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

Single End/Double End
Single
List Number
2032
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Finish - Machining
ZrN
Measurement System
Inch
Series
Performance AL
Material - Machining
Carbide
Primary Material Application
Aluminum
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.75 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.