Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 315433

  • Zoro # G315856184


product price: $56.19
/ea

Key Features

Single End/Double End
Single
Overall Length
4 in
Milling Dia.
0.25 in
List Number
2032
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315433
Zoro #
G315856184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.25 in
Neck Length
1.375 in
Corner Radius
0.09 in
Length of Cut
0.75 in
Shank Dia.
1/4 in

Details

Single End/Double End
Single
List Number
2032
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
End Mill Style
Corner-Radius
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Series
Performance AL
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Material - Machining
Carbide
Primary Material Application
Aluminum
Primary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.75 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.