Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.250" Shank dia.

  • Mfr # AFT30250-04

  • Zoro # G3018710


product price: $41.79
/ea

Key Features

Dimension Type
Decimal inch
Corner Radius
0.04 in
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT30250-04
Zoro #
G3018710
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.04 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Length of Cut
0.75 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Steel (P) Compatibility
No
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Style
Corner-Radius
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
List Number
1020
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Series
Alumigator
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Primary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.04 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.