Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.250" Shank dia.

  • Mfr # HGWS40250-03

  • Zoro # G3015980


product price: $23.29
/ea
Sold in multiples of 4 for $93.16

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS40250-03
Zoro #
G3015980
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Length of Cut
0.5 in
Overall Length
2 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
nACRo
Grade
Micro Grain
Shank Type
Straight
Helix Angle
30 Degrees
List Number
1030
End Mill Style
Corner-Radius
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Measurement System
Inch
Finish - Machining
nACRo
Secondary Material Application
Stainless Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Flute Spacing
Variable
Primary Material Application ISO Code
H, K, P, S
Series
Hurrimill

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.03 in, 0.5 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.