Zoro Homepage

Corner Radius End Mill, 0.250" Shank dia.

  • Mfr # HGWS40250-06.312

  • Zoro # G3015971


product price: $24.69
/ea

Key Features

Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS40250-06.312
Zoro #
G3015971
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Overall Length
2 in
Length of Cut
0.312 in
Milling Dia.
0.25 in

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.06 in, 0.312 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.