Zoro Homepage

Corner Radius End Mill, 0.3125 in

  • Mfr # 1034024

  • Zoro # G915856010


product price: $50.29
/ea

Key Features

End Mill Style
Corner-Radius
Number of Flutes
4
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034024
Zoro #
G915856010
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Length of Cut
0.5 in
Overall Length
2 in

Details

End Mill Style
Corner-Radius
Number of Flutes
4
List Number
1034
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Single End/Double End
Single
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P
Finish - Machining
FX7
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Measurement System
Inch
Series
Hurrimill
Max. Helix Angle
31 Degrees
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Material Grade - Machining
Ultimate Performance

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 0.5 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.