Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 1034026

  • Zoro # G215855980


product price: $51.05
/ea

Key Features

Length of Cut
0.8125 in
List Number
1034
End Mill Style
Corner-Radius
Overall Length
2 1/2 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034026
Zoro #
G215855980
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Corner Radius
0.015 in
Milling Dia.
0.3125 in

Details

List Number
1034
End Mill Style
Corner-Radius
Single End/Double End
Single
Item
Corner Radius End Mill
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, N, S
Shank Type - Machining
Straight
Material - Machining
Carbide
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Finish - Machining
FX7
Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Ultimate Performance
Series
Hurrimill
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.