Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 1034027

  • Zoro # G215856017


product price: $51.09
/ea

Key Features

Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Number of Flutes
4
List Number
1034
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034027
Zoro #
G215856017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Corner Radius
0.03 in
Length of Cut
0.8125 in
Shank Dia.
5/16 in

Details

Number of Flutes
4
List Number
1034
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Single End/Double End
Single
Material Grade - Machining
Ultimate Performance
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Max. Helix Angle
31 Degrees
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Flute Spacing
Variable
Series
Hurrimill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.