Zoro Homepage

Corner Radius End Mill, 0.3125 in

  • Mfr # 125653

  • Zoro # G715826480


product price: $41.79
/ea

Key Features

Series
Alumigator
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
5/16 in
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125653
Zoro #
G715826480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
1.125 in
Corner Radius
0.01 in
Milling Dia.
0.3125 in

Details

Item
Corner Radius End Mill
Series
Alumigator
Material - Machining
Carbide
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Flute Type
Spiral
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Measurement System
Inch
Single End/Double End
Single
Max. Helix Angle
37 Degrees
Material Grade - Machining
Ultimate Performance
Primary Material Application
Aluminum
Finish - Machining
Uncoated
List Number
1020

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 1.125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.