Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 292-501153

  • Zoro # G4293397


product price: $60.69
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-501153
Zoro #
G4293397
UPC #
888226124300
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
4 in
Length of Cut
1.625 in
Chamfer Width
0.020 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, P
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel, Stainless Steel
List Number
2006
Spiral Direction
Right Hand
Measurement System
Inch
Secondary Material Application ISO Code
H, M
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Series
Alpha
Shank Type - Machining
Straight
Finish - Machining
nACRo
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Material Grade - Machining
C2 Micrograin
Cutting Direction
Right Hand
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Item
Corner Radius End Mill
Helix Angle
40 Degrees
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 1.625 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.