Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 292-601153

  • Zoro # G4293948


product price: $73.15
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292-601153
Zoro #
G4293948
UPC #
888226186476
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
5/16 in
Chamfer Width
0.020 in
Overall Length
6 in
Milling Dia.
0.3125 in
Length of Cut
1.5 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Secondary Material Application
Hardened Steel, Stainless Steel
Item
Corner Radius End Mill
Cutting Direction - Machining
Right Hand
List Number
2006
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Number of Coolant Holes
0
Series
Alpha
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Material Grade - Machining
C2 Micrograin
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Spiral Direction
Right Hand
Flute Type
Spiral
End Mill Style
Corner-Radius
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Finish - Machining
nACRo
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H, M
Measurement System
Inch
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 1.5 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.