Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 310176

  • Zoro # G215825723


product price: $38.59
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Length of Cut
0.8125 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310176
Zoro #
G215825723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Corner Radius
0.02 in
Milling Dia.
0.3125 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Material Grade - Machining
High Performance
Single End/Double End
Single
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Flute Type
Spiral
Flute Spacing
Variable
Number of Flutes
4
Primary Material Application ISO Code
M, P
List Number
2100
Finish - Machining
AlCrN
End Mill Style
Corner-Radius
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.02 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.