Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 311262

  • Zoro # G715825292


product price: $43.45
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Shank Dia.
5/16 in
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311262
Zoro #
G715825292
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Length of Cut
0.4375 in
Corner Radius
0.02 in
Milling Dia.
0.3125 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Single End/Double End
Single
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
List Number
2117
Secondary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Cutting Type
Center Cutting
Flute Spacing
Variable
Measurement System
Inch
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Number of Flutes
4
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Finish - Machining
AlCrN
Chip-Breaker
Chip-Breaker Included

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.02 in, 0.4375 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.