Zoro Homepage

Corner Radius End Mill, 0.3125 in

  • Mfr # 313100

  • Zoro # G915855914


product price: $33.85
/ea

Key Features

Milling Dia.
0.3125 in
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Overall Length
2 1/2 in
List Number
2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313100
Zoro #
G915855914
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Length of Cut
0.4375 in
Shank Dia.
5/16 in
Corner Radius
0.02 in

Details

End Mill Cutting Type
Center Cutting
Number of Flutes
2
List Number
2010
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Series
Performance AL
Max. Helix Angle
45 Degrees
Measurement System
Inch
Flute Type
Spiral
Flute Spacing
Fixed
Material - Machining
Carbide
Finish - Machining
ZrN
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.4375 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.