Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 313117

  • Zoro # G315855859


product price: $38.59
/ea

Key Features

Length of Cut
0.8125 in
Single End/Double End
Single
List Number
2010
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313117
Zoro #
G315855859
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Corner Radius
0.02 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in

Details

Single End/Double End
Single
List Number
2010
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Item
Corner Radius End Mill
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
N
Series
Performance AL
Measurement System
Inch
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Finish - Machining
ZrN
Flute Type
Spiral

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.