Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 313120

  • Zoro # G815855908


product price: $38.59
/ea

Key Features

End Mill Style
Corner-Radius
List Number
2010
Overall Length
2 1/2 in
Single End/Double End
Single
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313120
Zoro #
G815855908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Corner Radius
0.03 in
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in

Details

End Mill Style
Corner-Radius
List Number
2010
Single End/Double End
Single
Item
Corner Radius End Mill
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Finish - Machining
ZrN
Shank Type - Machining
Straight
Flute Spacing
Fixed
Material - Machining
Carbide
Material Grade - Machining
High Performance
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Series
Performance AL

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.