Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 314648

  • Zoro # G915855990


product price: $34.15
/ea

Key Features

List Number
2030
Milling Dia.
0.3125 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314648
Zoro #
G915855990
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3125 in
Length of Cut
0.4375 in
Shank Dia.
5/16 in
Corner Radius
0.03 in
Overall Length
2 1/2 in

Details

List Number
2030
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
3
End Mill Style
Corner-Radius
Finish - Machining
ZrN
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Primary Material Application ISO Code
N
Series
Performance AL
Material Grade - Machining
High Performance
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.4375 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.