Zoro Homepage

Corner Radius End Mill, 0.3125 in

  • Mfr # 314666

  • Zoro # G315855842


product price: $38.59
/ea

Key Features

Milling Dia.
0.3125 in
Overall Length
2 1/2 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314666
Zoro #
G315855842
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8125 in

Details

Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
2030
Number of Flutes
3
Single End/Double End
Single
Finish - Machining
ZrN
Flute Spacing
Fixed
Shank Type - Machining
Straight
Measurement System
Inch
Flute Type
Spiral
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Material - Machining
Carbide
Series
Performance AL
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.