Corner Radius End Mill, 0.3125 in
Mfr # 315464
Zoro # G215856093
product price: $62.95
/eaKey Features
Shank Dia.
5/16 in
List Number
2032
Length of Cut
0.8125 in
Single End/Double End
Single
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315464
Zoro #
G215856093
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/16 in
Length of Cut
0.8125 in
Overall Length
4 in
Neck Length
1.3125 in
Milling Dia.
0.3125 in
Corner Radius
0.015 in
Details
List Number
2032
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Series
Performance AL
Flute Spacing
Fixed
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.8125 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.