Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 1034030

  • Zoro # G715855862


product price: $55.59
/ea

Key Features

Length of Cut
0.4375 in
List Number
1034
Single End/Double End
Single
Shank Dia.
3/8 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034030
Zoro #
G715855862
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4375 in
Shank Dia.
3/8 in
Corner Radius
0.015 in
Milling Dia.
0.375 in
Overall Length
2 in

Details

List Number
1034
Single End/Double End
Single
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Primary Material Application ISO Code
K, M, P
Finish - Machining
FX7
Flute Spacing
Variable
Secondary Material Application ISO Code
H, N, S
Material Grade - Machining
Ultimate Performance
Series
Hurrimill
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Measurement System
Inch
Material - Machining
Carbide
Max. Helix Angle
31 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 0.4375 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.