Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 1034031

  • Zoro # G415855902


product price: $55.59
/ea

Key Features

Shank Dia.
3/8 in
List Number
1034
Overall Length
2 in
Single End/Double End
Single
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034031
Zoro #
G415855902
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Corner Radius
0.03 in
Overall Length
2 in
Length of Cut
0.4375 in
Milling Dia.
0.375 in

Details

List Number
1034
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
FX7
Material Grade - Machining
Ultimate Performance
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Series
Hurrimill
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.4375 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.