Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 1034034

  • Zoro # G915855907


product price: $57.99
/ea

Key Features

Overall Length
2 in
List Number
1034
End Mill Style
Corner-Radius
Length of Cut
0.625 in
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034034
Zoro #
G915855907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.625 in
Milling Dia.
0.375 in
Corner Radius
0.015 in
Shank Dia.
3/8 in

Details

List Number
1034
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Series
Hurrimill
Max. Helix Angle
31 Degrees
Measurement System
Inch
Flute Spacing
Variable
Secondary Material Application ISO Code
H, N, S
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
FX7
Material Grade - Machining
Ultimate Performance
Primary Material Application ISO Code
K, M, P

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 0.625 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.