Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 1034035

  • Zoro # G815855847


product price: $57.99
/ea

Key Features

List Number
1034
End Mill Style
Corner-Radius
Overall Length
2 in
Length of Cut
0.625 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034035
Zoro #
G815855847
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
2 in
Length of Cut
0.625 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Details

List Number
1034
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
H, N, S
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
FX7
Series
Hurrimill
Material Grade - Machining
Ultimate Performance
Measurement System
Inch
Max. Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.625 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.