Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 1034039

  • Zoro # G815855830


product price: $63.89
/ea

Key Features

Overall Length
2 1/2 in
Milling Dia.
0.375 in
Single End/Double End
Single
Length of Cut
0.875 in
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034039
Zoro #
G815855830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Dia.
0.375 in
Length of Cut
0.875 in
Shank Dia.
3/8 in
Corner Radius
0.03 in

Details

Single End/Double End
Single
List Number
1034
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Item
Corner Radius End Mill
Secondary Material Application ISO Code
H, N, S
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
FX7
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Ultimate Performance
Series
Hurrimill
Flute Type
Spiral
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.875 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.