Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 125655

  • Zoro # G615826429


product price: $57.05
/ea

Key Features

Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125655
Zoro #
G615826429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Length of Cut
1.5 in
Milling Dia.
0.375 in
Corner Radius
0.015 in

Details

Item
Corner Radius End Mill
Series
Alumigator
Material - Machining
Carbide
Measurement System
Inch
List Number
1020
Material Grade - Machining
Ultimate Performance
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
Max. Helix Angle
37 Degrees
End Mill Cutting Type
Center Cutting
Flute Spacing
Fixed
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Single End/Double End
Single
Primary Material Application ISO Code
N
Number of Flutes
3
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.