Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 205302

  • Zoro # G615825569


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Series
Ti Feed
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205302
Zoro #
G615825569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Length of Cut
0.313 in
Neck Length
0.027 in
Milling Dia.
0.375 in

Details

Item
Corner Radius End Mill
Series
Ti Feed
Material - Machining
Carbide
Finish - Machining
AlTiN
List Number
2053
End Mill Style
Corner-Radius
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Number of Flutes
5
Measurement System
Inch
Flute Spacing
Fixed
Single End/Double End
Single
Max. Helix Angle
30 Degrees
Material Grade - Machining
Ultimate Performance
End Mill Cutting Type
Non-Center Cutting
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Coolant Through, Inch, 0.313 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.