Shop ZORO SELECT

Corner Radius End Mill, 0.375 in

  • Mfr # 284-000572
  • Zoro # G4282206

product price: 
$
64.69
/ea

Key Features

Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
284-000572
Zoro #
G4282206
UPC #
888226270922
Country of Origin
United States
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction
Right Hand
Helix Angle
Variable
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Style
Corner-Radius
Material - Machining
Carbide
Series
Fusion
Item
Corner Radius End Mill
Secondary Material Application ISO Code
M
Flute Type
Spiral
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiCrN
Drilling Tool Configuration
Individual
List Number
1130
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P, S
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Measurement System
Inch
Flute Spacing
Variable

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/8 in
Length of Cut
1 in
Chamfer Width
0.001 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.03 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.