Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 292-601193

  • Zoro # G4313462


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-601193
Zoro #
G4313462
UPC #
888226106023
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/8 in
Overall Length
6 in
Milling Dia.
0.375 in
Chamfer Width
0.020 in
Length of Cut
3 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Flute Type
Spiral
Material Grade - Machining
C2 Micrograin
Secondary Material Application
Hardened Steel, Stainless Steel
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Primary Material Application ISO Code
K, P
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, M
Number of Coolant Holes
0
Item
Corner Radius End Mill
Measurement System
Inch
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Helix Angle
40 Degrees
List Number
2006
Coolant Fed
Non-Coolant Through
Series
Alpha
Shank Type - Machining
Straight
Finish - Machining
nACRo
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 3 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.