Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 294-004038

  • Zoro # G4314275


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004038
Zoro #
G4314275
UPC #
888226275033
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/8 in
Length of Cut
0.5 in
Neck Length
2.125 in
Overall Length
4 in
Milling Dia.
0.375 in
Neck Dia.
0.0000 in
Chamfer Width
0.001 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Series
Alpha
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material - Machining
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Application
Roughing/Finishing
Finish - Machining
nACRo
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Material Grade - Machining
C2 Micrograin
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
30 Degrees
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
List Number
2004R
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.