Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 294-004042

  • Zoro # G4314467


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004042
Zoro #
G4314467
UPC #
888226275071
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
3/8 in
Overall Length
4 in
Neck Dia.
0.0000 in
Neck Length
2.125 in
Length of Cut
0.5 in
Chamfer Width
0.001 in
Milling Dia.
0.375 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Flute Type
Spiral
Item
Corner Radius End Mill
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Number of Coolant Holes
0
Helix Angle
30 Degrees
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Material Grade - Machining
C2 Micrograin
Series
Alpha
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
nACRo
List Number
2004R
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, P
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.12 in, 0.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.