Shop ZORO SELECT

Corner Radius End Mill, 0.375 in

  • Mfr # 295-020375B
  • Zoro # G4313478

product price: 
$
81.59
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
295-020375B
Zoro #
G4313478
UPC #
888226275682
Country of Origin
United States
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction
Right Hand
Material - Machining
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application ISO Code
H, M
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Helix Angle
40 Degrees
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
End Mill Application
Roughing/Finishing
List Number
2005
Series
Alpha
Cutting Direction - Machining
Right Hand
Max. Helix Angle
40 Degrees
Finish - Machining
nACRo
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Flute Type
Spiral
Flute Spacing
Variable

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/8 in
Length of Cut
1 in
Chamfer Width
0.015 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.