Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 295-020377B

  • Zoro # G4314144


product price: $53.15
/ea

Key Features

Corner Radius
0.06 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-020377B
Zoro #
G4314144
UPC #
888226275699
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Chamfer Width
0.001 in
Milling Dia.
0.375 in
Length of Cut
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
List Number
2005
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Cutting Direction
Right Hand
Max. Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Series
Alpha
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Helix Angle
40 Degrees
Material - Machining
Carbide
Spiral Direction
Right Hand
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Number of Coolant Holes
0
Finish - Machining
nACRo
Measurement System
Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.06 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.