Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 295-030374B

  • Zoro # G4285216


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-030374B
Zoro #
G4285216
UPC #
888226207003
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/8 in
Overall Length
4 in
Length of Cut
1.5 in
Milling Dia.
0.375 in
Chamfer Width
0.020 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Max. Helix Angle
40 Degrees
List Number
2005
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Drilling Tool Configuration
Individual
Flute Type
Spiral
Primary Material Application ISO Code
K, P
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Finish - Machining
nACRo
Material Grade - Machining
C2 Micrograin
Secondary Material Application
Hardened Steel, Stainless Steel
Helix Angle
40 Degrees
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, M
Series
Alpha
End Mill Application
Roughing/Finishing
Measurement System
Inch
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.015 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.