Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 295-054035

  • Zoro # G4293914


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-054035
Zoro #
G4293914
UPC #
888226276269
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/8 in
Chamfer Width
0.001 in
Neck Dia.
0.0000 in
Length of Cut
0.5 in
Neck Length
1.5 in
Milling Dia.
0.375 in
Overall Length
3 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Flute Type
Spiral
Measurement System
Inch
Secondary Material Application
Hardened Steel, Stainless Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Style
Corner-Radius
Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Finish - Machining
nACRo
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
List Number
2005R
Series
Alpha
Max. Helix Angle
40 Degrees
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Spiral Direction
Right Hand
Number of Coolant Holes
0
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.