Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 310212

  • Zoro # G215825501


product price: $43.45
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310212
Zoro #
G215825501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
0.5 in
Milling Dia.
0.375 in
Corner Radius
0.06 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Finish - Machining
AlCrN
Number of Flutes
4
Secondary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
K, M, P
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Flute Spacing
Variable
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Flute Type
Spiral
Single End/Double End
Single
Max. Helix Angle
30 Degrees
Primary Material Application
Stainless Steel, Steel
List Number
2100

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.06 in, 0.5 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.