Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 313166

  • Zoro # G715856135


product price: $43.45
/ea

Key Features

List Number
2010
Number of Flutes
2
Length of Cut
0.5 in
Shank Dia.
3/8 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313166
Zoro #
G715856135
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.02 in
Overall Length
2 1/2 in

Details

List Number
2010
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Series
Performance AL
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Material - Machining
Carbide
Flute Spacing
Fixed
Finish - Machining
ZrN
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Measurement System
Inch

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.