Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 313194

  • Zoro # G715856180


product price: $48.85
/ea

Key Features

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Overall Length
2 1/2 in
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313194
Zoro #
G715856180
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Corner Radius
0.03 in
Length of Cut
1 in
Milling Dia.
0.375 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Number of Flutes
2
List Number
2010
End Mill Style
Corner-Radius
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Series
Performance AL
Flute Type
Spiral
Measurement System
Inch
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.