Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 314711

  • Zoro # G815855977


product price: $43.85
/ea

Key Features

Milling Dia.
0.375 in
Overall Length
2 1/2 in
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314711
Zoro #
G815855977
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.375 in
Corner Radius
0.02 in
Overall Length
2 1/2 in
Length of Cut
0.5 in
Shank Dia.
3/8 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Single End/Double End
Single
Item
Corner Radius End Mill
Number of Flutes
3
List Number
2030
Measurement System
Inch
Series
Performance AL
Material - Machining
Carbide
Finish - Machining
ZrN
Max. Helix Angle
37 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.