Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 314747

  • Zoro # G115855837


product price: $52.55
/ea

Key Features

Milling Dia.
0.375 in
Single End/Double End
Single
Length of Cut
1 in
Overall Length
2 1/2 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314747
Zoro #
G115855837
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.375 in
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Corner Radius
0.06 in

Details

Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2030
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Series
Performance AL

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.