Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 315489

  • Zoro # G315856061


product price: $76.35
/ea
Free Shipping & Returns

Key Features

List Number
2032
Neck Length
1.625 in
Length of Cut
0.5 in
Shank Dia.
3/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315489
Zoro #
G315856061
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
1.625 in
Length of Cut
0.5 in
Shank Dia.
3/8 in
Overall Length
4 in
Corner Radius
0.03 in
Milling Dia.
0.375 in

Details

List Number
2032
Single End/Double End
Single
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Series
Performance AL
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Finish - Machining
ZrN
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.