Zoro Homepage

Corner Radius End Mill, 0.4375 in

  • Mfr # 204-602974

  • Zoro # G715856036


product price: $38.79
/ea

Key Features

End Mill Style
Corner-Radius
List Number
204
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602974
Zoro #
G715856036
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7/16 in
Corner Radius
0.025 in
Milling Dia.
0.4375 in
Length of Cut
1 in
Overall Length
2 3/4 in
Neck Length
1.75 in

Details

End Mill Style
Corner-Radius
List Number
204
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Single End/Double End
Single
Item
Corner Radius End Mill
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Measurement System
Inch

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.025 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.