Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.4375 in

  • Mfr # 204-602976

  • Zoro # G615856044


product price: $48.49
/ea

Key Features

End Mill Cutting Type
Center Cutting
Overall Length
2 3/4 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-602976
Zoro #
G615856044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Length of Cut
1 in
Corner Radius
0.025 in
Neck Length
1.75 in

Details

End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Single End/Double End
Single
Number of Flutes
2
List Number
204
Finish - Machining
TiCN
Max. Helix Angle
30 Degrees
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Flute Type
Spiral

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.025 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.